Shop BESTORQ
Additional $120.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Timing Belt Model 765L869 765 in Effective length and 869 in Top Width
Mfr # 765L869
Zoro # G307438725
product price:Â $544.99
/eaKey Features
Gearbelt Type
Timing Belt
Inside Length
76.5 in
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Weight
8.62
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
765L869
Zoro #
G307438725
UPC #
-
Country of Origin
China
Dimensions
Inside Length
76.5 in
Top Width
8.69 in
Belt Trade Size
L
Pitch Length
76.5 in
Details
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Weight
8.62
Banded Belt
No
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Color
BLACK
Maximum Operating Temperature
160 Degrees F
Tooth Location
One Side
Pitch
0.375 in
Industry Number
765L869
Reinforcing Cord Material
Fiberglass
Number of Teeth
204
Item
Timing Belt
Tooth Shape
Trapezoidal
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.