Shop BESTORQ
See all product information
Create Account
Timing Belt Model 770H1769 77 in Effective length and 1769 in Top Width
Mfr # 770H1769
Zoro # G807434357
product price:Â $1,011.99
/ea
Free Shipping & Returns
Key Features
Inside Length
77 in
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Weight
37.05
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
770H1769
Zoro #
G807434357
UPC #
-
Country of Origin
China
Dimensions
Inside Length
77 in
Top Width
17.69 in
Pitch Length
77 in
Belt Trade Size
H
Details
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Weight
37.05
Banded Belt
No
Gearbelt Type
Timing Belt
Standards
RMA
Color
BLACK
Item
Timing Belt
Pitch
0.5 in
Belt Material
Neoprene/Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Tooth Shape
Trapezoidal
Industry Number
770H1769
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F
Number of Teeth
154
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.