Shop BESTORQ
Additional $140.00 delivery surcharge applies per item.
See details
See all product information
Timing Belt Model 775H1262 775 in Effective length and 1262 in Top Width
Mfr # 775H1262
Zoro # G307437520
product price:Â $628.99
/eaKey Features
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
26.95
Inside Length
77.5 in
Banded Belt
No
Standards
RMA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
775H1262
Zoro #
G307437520
UPC #
-
Country of Origin
China
Dimensions
Inside Length
77.5 in
Belt Trade Size
H
Top Width
12.62 in
Pitch Length
77.5 in
Details
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
26.95
Banded Belt
No
Standards
RMA
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Color
BLACK
Tooth Shape
Trapezoidal
Number of Teeth
155
Maximum Operating Temperature
160 Degrees F
Pitch
0.5 in
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon
Tooth Location
One Side
Industry Number
775H1262
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.