Shop BESTORQ

Timing Belt Model 780H1387 78 in Effective length and 1387 in Top Width

  • Mfr # 780H1387

  • Zoro # G207429878


product price:  $669.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Weight
29.62
Temp. Range
-30 F to 160 F
Standards
RMA
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
780H1387
Zoro #
G207429878
UPC #
-
Country of Origin
China

Dimensions

Inside Length
78 in
Top Width
13.87 in
Belt Trade Size
H
Pitch Length
78 in

Details

Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Weight
29.62
Temp. Range
-30 F to 160 F
Standards
RMA
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Color
BLACK
Belt Material
Neoprene/Chloroprene Polymer
Tooth Location
One Side
Belt Coating
Nylon
Item
Timing Belt
Maximum Operating Temperature
160 Degrees F
Industry Number
780H1387
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Number of Teeth
156
Pitch
0.5 in

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.