Shop BESTORQ
Additional $160.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Timing Belt Model 780L1262 78 in Effective length and 1262 in Top Width
Mfr # 780L1262
Zoro # G007431767
product price:Â $772.99
/eaKey Features
Banded Belt
No
Standards
RMA
Gearbelt Type
Timing Belt
Inside Length
78 in
Features
Oil, Heat and crack resistant, 5 years of shelf life
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
780L1262
Zoro #
G007431767
UPC #
-
Country of Origin
China
Dimensions
Inside Length
78 in
Top Width
12.62 in
Pitch Length
78 in
Belt Trade Size
L
Details
Banded Belt
No
Standards
RMA
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Weight
12.52
Temp. Range
-30 F to 160 F
Color
BLACK
Tooth Shape
Trapezoidal
Industry Number
780L1262
Belt Material
Neoprene/Chloroprene Polymer
Item
Timing Belt
Number of Teeth
208
Pitch
0.375 in
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.