Shop BESTORQ
Additional $180.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Timing Belt Model 780L1462 78 in Effective length and 1462 in Top Width
Mfr # 780L1462
Zoro # G407431480
product price:Â $886.99
/eaKey Features
Gearbelt Type
Timing Belt
Inside Length
78 in
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
780L1462
Zoro #
G407431480
UPC #
-
Country of Origin
China
Dimensions
Inside Length
78 in
Belt Trade Size
L
Top Width
14.62 in
Pitch Length
78 in
Details
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Banded Belt
No
Weight
14.51
Standards
RMA
Color
BLACK
Reinforcing Cord Material
Fiberglass
Industry Number
780L1462
Belt Coating
Nylon
Item
Timing Belt
Tooth Shape
Trapezoidal
Belt Material
Neoprene/Chloroprene Polymer
Tooth Location
One Side
Number of Teeth
208
Maximum Operating Temperature
160 Degrees F
Pitch
0.375 in
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.