Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt Model 785H094 785 in Effective length and 094 in Top Width

  • Mfr # 785H094

  • Zoro # G407433439


product price: $64.65
/ea

Key Features

Pitch Length - Timing Belts
78.5 in
Number of Teeth - Timing Belts
157
Pitch - Timing Belts
0.5
Width - Timing Belts
0.94 in
Industry Number - Timing Belts
785H094
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
785H094
Zoro #
G407433439
UPC #
-
Country of Origin
China

Dimensions

Pitch Length - Timing Belts
78.5 in
Width - Timing Belts
0.94 in
Inside Length
78.5 in

Details

Number of Teeth - Timing Belts
157
Pitch - Timing Belts
0.5
Industry Number - Timing Belts
785H094
Weight
2.01
Material
Rubber
Banded Belt
No
Temp. Range
-30 F to 160 F
Standards
RMA
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
For Use With
Heavy Duty General Application
Storage Temp.
40F-100F
Color
BLACK

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.