Shop BESTORQ
See all product information
Create Account
Timing Belt Model 785H131 785 in Effective length and 131 in Top Width
Mfr # 785H131
Zoro # G307433782
product price:Â $81.35
/eaKey Features
Storage Temp.
40F-100F
Inside Length
78.5 in
Standards
RMA
Weight
2.8
Features
Oil, Heat and crack resistant, 5 years of shelf life
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
785H131
Zoro #
G307433782
UPC #
-
Country of Origin
China
Dimensions
Inside Length
78.5 in
Pitch Length
78.5 in
Top Width
1.31 in
Belt Trade Size
H
Details
Storage Temp.
40F-100F
Standards
RMA
Weight
2.8
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Banded Belt
No
Temp. Range
-30 F to 160 F
Color
BLACK
Number of Teeth
157
Tooth Shape
Trapezoidal
Belt Coating
Nylon
Tooth Location
One Side
Item
Timing Belt
Pitch
0.5 in
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Industry Number
785H131
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.