Shop BESTORQ
Additional $125.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Timing Belt Model 788L919 788 in Effective length and 919 in Top Width
Mfr # 788L919
Zoro # G307436721
product price:Â $564.99
/eaKey Features
Temp. Range
-30 F to 160 F
Banded Belt
No
Standards
RMA
Weight
9.12
Inside Length
78.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
788L919
Zoro #
G307436721
UPC #
-
Country of Origin
China
Dimensions
Inside Length
78.8 in
Pitch Length
78.8 in
Belt Trade Size
L
Top Width
9.19 in
Details
Temp. Range
-30 F to 160 F
Banded Belt
No
Standards
RMA
Weight
9.12
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Color
BLACK
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Pitch
0.375 in
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Tooth Location
One Side
Industry Number
788L919
Number of Teeth
210
Item
Timing Belt
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.