Shop BESTORQ
Additional $130.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Timing Belt Model 788L987 788 in Effective length and 987 in Top Width
Mfr # 788L987
Zoro # G407437390
product price:Â $599.99
/eaKey Features
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Standards
RMA
Banded Belt
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
788L987
Zoro #
G407437390
UPC #
-
Country of Origin
China
Dimensions
Inside Length
78.8 in
Belt Trade Size
L
Pitch Length
78.8 in
Top Width
9.87 in
Details
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Standards
RMA
Banded Belt
No
Storage Temp.
40F-100F
Weight
9.79
Color
BLACK
Industry Number
788L987
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Tooth Shape
Trapezoidal
Belt Material
Neoprene/Chloroprene Polymer
Tooth Location
One Side
Number of Teeth
210
Pitch
0.375 in
Maximum Operating Temperature
160 Degrees F
Belt Coating
Nylon
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.