Shop BESTORQ
See all product information
Create Account
Timing Belt Model 790-5M-150 - 31.1 in Outside Length - 5.91 in Top Width
Mfr # 790-5M-150
Zoro # G503645446
product price:Â $111.99
/ea
Free Shipping & Returns
Key Features
Top Width
150 mm
Height
0.11 in
Number of Ribs
1
Gearbelt Type
Timing Belt
Weight
2.4 lbs.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
790-5M-150
Zoro #
G503645446
UPC #
-
Country of Origin
China
Dimensions
Top Width
150 mm
Height
0.11 in
Belt Trade Size
5M
Pitch Length
790 mm
Details
Number of Ribs
1
Gearbelt Type
Timing Belt
Weight
2.4 lbs.
Application
Heavy Duty General Application
Standards
RMA
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Banded Belt
No
Belt Material
Neoprene/Chloroprene Polymer
Maximum Operating Temperature
160 Degrees F
Belt Coating
Nylon
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Industry Number
790-5M-150
Pitch
5 mm
Number of Teeth
158
Tooth Shape
HTD Curvilinear
Tooth Location
One Side
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 5.91 inches Material: Rubber Number of Ribs: 1 Pitch Length: 31.1inches Depth: 0.11 inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.