Shop BESTORQ
See all product information
Timing Belt Model 816-8M-480 - 32.44 in Outside Length - 17.72 in Top Width
Mfr # 816-8M-480
Zoro # G503642100
product price:Â $336.99
/ea
Free Shipping & Returns
Key Features
Top Width
480 mm
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.1 lbs.
Standards
RMA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
816-8M-480
Zoro #
G503642100
UPC #
-
Country of Origin
China
Dimensions
Top Width
480 mm
Height
0.23 in
Pitch Length
816 mm
Belt Trade Size
8M
Details
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.1 lbs.
Standards
RMA
Temp. Range
-30 F to 160 F
Number of Ribs
1
Application
Heavy Duty General Application
Storage Temp.
40F-100F
Banded Belt
No
Number of Teeth
102
Tooth Shape
HTD Curvilinear
Belt Material
Neoprene/Chloroprene Polymer
Pitch
8 mm
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Belt Coating
Nylon
Industry Number
816-8M-480
Maximum Operating Temperature
160 Degrees F
Tooth Location
One Side
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 18.9 inches Material: Rubber Number of Ribs: 1 Pitch Length: 32.13inches Depth: 0.23 inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.