Shop BESTORQ
Additional $205.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Timing Belt Model 817L1669 817 in Effective length and 1669 in Top Width
Mfr # 817L1669
Zoro # G407438083
product price:Â $1,007.99
/eaKey Features
Gearbelt Type
Timing Belt
Inside Length
81.7 in
Standards
RMA
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
817L1669
Zoro #
G407438083
UPC #
-
Country of Origin
China
Dimensions
Inside Length
81.7 in
Pitch Length
81.7 in
Belt Trade Size
L
Top Width
16.69 in
Details
Gearbelt Type
Timing Belt
Standards
RMA
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Weight
16.56
Banded Belt
No
Color
BLACK
Number of Teeth
217
Tooth Location
One Side
Belt Coating
Nylon
Industry Number
817L1669
Item
Timing Belt
Belt Material
Neoprene/Chloroprene Polymer
Tooth Shape
Trapezoidal
Maximum Operating Temperature
160 Degrees F
Pitch
0.375 in
Reinforcing Cord Material
Fiberglass
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.