Shop BESTORQ

Timing Belt Model 840XH031 - 84 in Outside Length - 0.31 in Top Width

  • Mfr # 840XH031

  • Zoro # G003646141


product price:  $29.15
/ea

Key Features

Top Width
0.31 in
Number of Ribs
1
Height
0.44 in
Temp. Range
-30 F to 160 F
Standards
RMA
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
840XH031
Zoro #
G003646141
UPC #
-
Country of Origin
China

Dimensions

Top Width
0.31 in
Height
0.44 in
Inside Length
84 in
Pitch Length
84 in
Belt Trade Size
XH

Details

Number of Ribs
1
Temp. Range
-30 F to 160 F
Standards
RMA
Weight
1.64
Application
Heavy Duty General Application
Color
BLACK
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Banded Belt
No
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer
Maximum Operating Temperature
160 Degrees F
Industry Number
840XH031
Item
Timing Belt
Number of Teeth
96
Pitch
0.875 in
Belt Coating
Nylon
Tooth Shape
Trapezoidal

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 0.31 inches Material: Rubber Number of Ribs: 1 Pitch Length: 84 inches Depth: 0.09 inches Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.