Shop BESTORQ
Additional $160.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Timing Belt Model 863L1212 863 in Effective length and 1212 in Top Width
Mfr # 863L1212
Zoro # G807431936
product price:Â $781.99
/eaKey Features
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
863L1212
Zoro #
G807431936
UPC #
-
Country of Origin
China
Dimensions
Inside Length
86.3 in
Top Width
12.12 in
Pitch Length
86.3 in
Belt Trade Size
L
Details
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Weight
12.66
Banded Belt
No
Color
BLACK
Reinforcing Cord Material
Fiberglass
Industry Number
863L1212
Maximum Operating Temperature
160 Degrees F
Belt Coating
Nylon
Tooth Location
One Side
Number of Teeth
230
Tooth Shape
Trapezoidal
Item
Timing Belt
Belt Material
Neoprene/Chloroprene Polymer
Pitch
0.375 in
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.