Shop BESTORQ
Additional $180.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Timing Belt Model 863L1362 863 in Effective length and 1362 in Top Width
Mfr # 863L1362
Zoro # G407431572
product price:Â $872.99
/eaKey Features
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Standards
RMA
Weight
14.22
Inside Length
86.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
863L1362
Zoro #
G407431572
UPC #
-
Country of Origin
China
Dimensions
Inside Length
86.3 in
Belt Trade Size
L
Top Width
13.62 in
Pitch Length
86.3 in
Details
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Standards
RMA
Weight
14.22
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Color
BLACK
Pitch
0.375 in
Industry Number
863L1362
Item
Timing Belt
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon
Tooth Location
One Side
Number of Teeth
230
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.