Shop BESTORQ
See all product information
Create Account
Timing Belt Model 86MXL700 86 in Effective length and 7 in Top Width
Mfr # 86MXL700
Zoro # G307435441
product price:Â $108.99
/ea
Free Shipping & Returns
Key Features
Weight
0.22
Temp. Range
-30 F to 160 F
Inside Length
8.6 in
Height
0.044 in
Gearbelt Type
Timing Belt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
86MXL700
Zoro #
G307435441
UPC #
-
Country of Origin
China
Dimensions
Inside Length
8.6 in
Height
0.044 in
Belt Trade Size
MXL
Pitch Length
8.6 in
Top Width
7 in
Details
Weight
0.22
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Banded Belt
No
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Color
BLACK
Item
Timing Belt
Pitch
0.08 in
Tooth Shape
Trapezoidal
Maximum Operating Temperature
160 Degrees F
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Number of Teeth
107
Industry Number
86MXL700
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.