Shop BESTORQ
See all product information
Create Account
Timing Belt Model 87MXL312 87 in Effective length and 312 in Top Width
Mfr # 87MXL312
Zoro # G407436737
product price:Â $50.15
/eaKey Features
Storage Temp.
40F-100F
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.1
Standards
RMA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
87MXL312
Zoro #
G407436737
UPC #
-
Country of Origin
China
Dimensions
Height
0.044 in
Inside Length
8.7 in
Pitch Length
8.7 in
Belt Trade Size
MXL
Top Width
3.12 in
Details
Storage Temp.
40F-100F
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.1
Standards
RMA
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Color
BLACK
Maximum Operating Temperature
160 Degrees F
Tooth Location
One Side
Pitch
0.08 in
Industry Number
87MXL312
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Item
Timing Belt
Tooth Shape
Trapezoidal
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
108
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.