Shop BESTORQ
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Timing Belt Model 881L725 881 in Effective length and 725 in Top Width
Mfr # 881L725
Zoro # G607429294
product price:Â $445.99
/eaKey Features
Gearbelt Type
Timing Belt
Weight
7.57
Storage Temp.
40F-100F
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
881L725
Zoro #
G607429294
UPC #
-
Country of Origin
China
Dimensions
Inside Length
88.1 in
Belt Trade Size
L
Pitch Length
88.1 in
Top Width
7.25 in
Details
Gearbelt Type
Timing Belt
Weight
7.57
Storage Temp.
40F-100F
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Standards
RMA
Color
BLACK
Industry Number
881L725
Number of Teeth
234
Tooth Location
One Side
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer
Pitch
0.375 in
Item
Timing Belt
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.