Shop BESTORQ
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Timing Belt Model 890L1544 89 in Effective length and 1544 in Top Width
Mfr # 890L1544
Zoro # G807435996
product price:Â $938.99
/eaKey Features
Inside Length
89 in
Weight
16.12
Standards
RMA
Banded Belt
No
Gearbelt Type
Timing Belt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
890L1544
Zoro #
G807435996
UPC #
-
Country of Origin
China
Dimensions
Inside Length
89 in
Belt Trade Size
L
Pitch Length
89 in
Top Width
15.44 in
Details
Weight
16.12
Standards
RMA
Banded Belt
No
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Color
BLACK
Tooth Shape
Trapezoidal
Maximum Operating Temperature
160 Degrees F
Industry Number
890L1544
Belt Material
Neoprene/Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Belt Coating
Nylon
Number of Teeth
237
Pitch
0.375 in
Tooth Location
One Side
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.