Shop BESTORQ
See all product information
Create Account
Timing Belt Model 920-8M-100 - 36.22 in Outside Length - 3.94 in Top Width
Mfr # 920-8M-100
Zoro # G203644022
product price:Â $81.95
/eaKey Features
Top Width
100 mm
Number of Ribs
1
Temp. Range
-30 F to 160 F
Weight
4 lbs.
Height
0.23 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
920-8M-100
Zoro #
G203644022
UPC #
-
Country of Origin
China
Dimensions
Top Width
100 mm
Height
0.23 in
Belt Trade Size
8M
Pitch Length
920 mm
Details
Number of Ribs
1
Temp. Range
-30 F to 160 F
Weight
4 lbs.
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Application
Heavy Duty General Application
Storage Temp.
40F-100F
Banded Belt
No
Number of Teeth
115
Item
Timing Belt
Industry Number
920-8M-100
Tooth Location
One Side
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Pitch
8 mm
Tooth Shape
HTD Curvilinear
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 3.94 inches Material: Rubber Number of Ribs: 1 Pitch Length: 36.22inches Depth: 0.23 inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.