Shop BESTORQ
See all product information
Create Account
Timing Belt Model 92MXL312 92 in Effective length and 312 in Top Width
Mfr # 92MXL312
Zoro # G807428509
product price:Â $50.75
/eaKey Features
Temp. Range
-30 F to 160 F
Banded Belt
No
Standards
RMA
Weight
0.11
Height
0.044 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
92MXL312
Zoro #
G807428509
UPC #
-
Country of Origin
China
Dimensions
Height
0.044 in
Inside Length
9.2 in
Belt Trade Size
MXL
Top Width
3.12 in
Pitch Length
9.2 in
Details
Temp. Range
-30 F to 160 F
Banded Belt
No
Standards
RMA
Weight
0.11
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Color
BLACK
Belt Coating
Nylon
Tooth Location
One Side
Pitch
0.08 in
Number of Teeth
115
Tooth Shape
Trapezoidal
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer
Industry Number
92MXL312
Item
Timing Belt
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.