Shop BESTORQ
See all product information
Create Account
Timing Belt Model 92MXL630 - 9.2 in Outside Length - 6.3 in Top Width
Mfr # 92MXL630
Zoro # G003645298
product price:Â $49.29
/eaKey Features
Top Width
6.3 in
Temp. Range
-30 F to 160 F
Height
0.044 in
Application
Heavy Duty General Application
Gearbelt Type
Timing Belt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
92MXL630
Zoro #
G003645298
UPC #
-
Country of Origin
China
Dimensions
Top Width
6.3 in
Height
0.044 in
Pitch Length
9.2 in
Belt Trade Size
MXL
Details
Temp. Range
-30 F to 160 F
Application
Heavy Duty General Application
Gearbelt Type
Timing Belt
Number of Ribs
1
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.6 lbs.
Banded Belt
No
Storage Temp.
40F-100F
Reinforcing Cord Material
Fiberglass
Pitch
0.08 in
Item
Timing Belt
Industry Number
92MXL630
Tooth Shape
Trapezoidal
Tooth Location
One Side
Number of Teeth
115
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 6.3 inches Material: Rubber Number of Ribs: 1 Outside Circumference: 9.2inches Depth: 0.044 inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.