Shop BESTORQ
See all product information
Create Account
Timing Belt Model 94XL1544 94 in Effective length and 1544 in Top Width
Mfr # 94XL1544
Zoro # G407438526
product price:Â $236.99
/ea
Free Shipping & Returns
Key Features
Inside Length
9.4 in
Standards
RMA
Banded Belt
No
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
94XL1544
Zoro #
G407438526
UPC #
-
Country of Origin
China
Dimensions
Inside Length
9.4 in
Top Width
15.44 in
Pitch Length
9.4 in
Belt Trade Size
XL
Details
Standards
RMA
Banded Belt
No
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Weight
0.53
Color
BLACK
Tooth Location
One Side
Maximum Operating Temperature
160 Degrees F
Tooth Shape
Trapezoidal
Number of Teeth
47
Belt Material
Neoprene/Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Industry Number
94XL1544
Item
Timing Belt
Belt Coating
Nylon
Pitch
0.2 in
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.