Shop BESTORQ
See all product information
Create Account
Timing Belt Model 96MXL787 - 9.6 in Outside Length - 7.87 in Top Width
Mfr # 96MXL787
Zoro # G303643833
product price:Â $60.19
/eaKey Features
Top Width
7.87 in
Application
Heavy Duty General Application
Weight
0.8 lbs.
Features
Oil, Heat and crack resistant, 5 years of shelf life
Number of Ribs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 96MXL787
- Zoro #
- G303643833
- UPC #
- -
- Country of Origin
- China
Dimensions
- Top Width
- 7.87 in
- Height
- 0.044 in
- Pitch Length
- 9.60 in
- Belt Trade Size
- MXL
Details
- Application
- Heavy Duty General Application
- Weight
- 0.8 lbs.
- Features
- Oil, Heat and crack resistant, 5 years of shelf life
- Number of Ribs
- 1
- Standards
- RMA
- Temp. Range
- -30 F to 160 F
- Gearbelt Type
- Timing Belt
- Banded Belt
- No
- Storage Temp.
- 40F-100F
- Pitch
- 0.08 in
- Maximum Operating Temperature
- 160 Degrees F
- Belt Coating
- Nylon
- Belt Material
- Chloroprene Polymer, Neoprene
- Tooth Shape
- Trapezoidal
- Industry Number
- 96MXL787
- Reinforcing Cord Material
- Fiberglass
- Number of Teeth
- 120
- Tooth Location
- One Side
- Item
- Timing Belt
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 7.87 inches Material: Rubber Number of Ribs: 1 Outside Circumference: 9.6inches Depth: 0.044 inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.