Shop BESTORQ
See all product information
Create Account
Timing Belt Model 98MXL894 98 in Effective length and 894 in Top Width
Mfr # 98MXL894
Zoro # G307435847
product price:Â $138.99
/ea
Free Shipping & Returns
Key Features
Inside Length
9.8 in
Temp. Range
-30 F to 160 F
Banded Belt
No
Standards
RMA
Weight
0.31
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
98MXL894
Zoro #
G307435847
UPC #
-
Country of Origin
China
Dimensions
Inside Length
9.8 in
Height
0.044 in
Top Width
8.94 in
Belt Trade Size
MXL
Pitch Length
9.8 in
Details
Temp. Range
-30 F to 160 F
Banded Belt
No
Standards
RMA
Weight
0.31
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Color
BLACK
Tooth Shape
Trapezoidal
Belt Material
Neoprene/Chloroprene Polymer
Industry Number
98MXL894
Number of Teeth
122
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F
Tooth Location
One Side
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Pitch
0.08 in
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.