Shop BESTORQ
See all product information
Create Account
Timing Belt Model D1100H1644 110 in Effective length and 1644 in Top Width
Mfr # D1100H1644
Zoro # G507439959
product price:Â $3,940.99
/ea
Free Shipping & Returns
Key Features
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Standards
RMA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
D1100H1644
Zoro #
G507439959
UPC #
-
Country of Origin
China
Dimensions
Inside Length
110 in
Belt Trade Size
H
Pitch Length
110 in
Top Width
16.44 in
Details
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Standards
RMA
Banded Belt
No
Weight
50.69
Color
BLACK
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Tooth Location
Two Sides
Number of Teeth
220
Pitch
0.5 in
Belt Material
Neoprene/Chloroprene Polymer
Maximum Operating Temperature
160 Degrees F
Tooth Shape
Trapezoidal
Belt Coating
Nylon
Industry Number
D1100H1644
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.