Shop BESTORQ
See all product information
Create Account
Timing Belt Model D225L606 225 in Effective length and 606 in Top Width
Mfr # D225L606
Zoro # G307445846
product price:Â $400.99
/ea
Free Shipping & Returns
Key Features
Weight
2.74
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
D225L606
Zoro #
G307445846
UPC #
-
Country of Origin
China
Dimensions
Inside Length
22.5 in
Top Width
6.06 in
Belt Trade Size
L
Pitch Length
22.5 in
Details
Weight
2.74
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Temp. Range
-30 F to 160 F
Standards
RMA
Color
BLACK
Belt Material
Neoprene/Chloroprene Polymer
Industry Number
D225L606
Pitch
0.375 in
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F
Number of Teeth
60
Tooth Location
Two Sides
Item
Timing Belt
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.