Shop BESTORQ
See all product information
Create Account
Timing Belt Model D232L381 232 in Effective length and 381 in Top Width
Mfr # D232L381
Zoro # G507447428
product price:Â $259.99
/ea
Free Shipping & Returns
Key Features
Weight
1.78
Storage Temp.
40F-100F
Standards
RMA
Inside Length
23.2 in
Banded Belt
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
D232L381
Zoro #
G507447428
UPC #
-
Country of Origin
China
Dimensions
Inside Length
23.2 in
Belt Trade Size
L
Pitch Length
23.2 in
Top Width
3.81 in
Details
Weight
1.78
Storage Temp.
40F-100F
Standards
RMA
Banded Belt
No
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Color
BLACK
Number of Teeth
61
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Tooth Shape
Trapezoidal
Maximum Operating Temperature
160 Degrees F
Tooth Location
Two Sides
Pitch
0.375 in
Item
Timing Belt
Belt Material
Neoprene/Chloroprene Polymer
Industry Number
D232L381
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.