Shop BESTORQ
See all product information
Create Account
Timing Belt Model D265L1087 265 in Effective length and 1087 in Top Width
Mfr # D265L1087
Zoro # G407445425
product price:Â $829.99
/ea
Free Shipping & Returns
Key Features
Standards
RMA
Weight
5.79
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D265L1087
- Zoro #
- G407445425
- UPC #
- -
- Country of Origin
- China
Dimensions
- Inside Length
- 26.5 in
- Belt Trade Size
- L
- Pitch Length
- 26.50 in
- Top Width
- 10.87 in
Details
- Standards
- RMA
- Weight
- 5.79
- Storage Temp.
- 40F-100F
- Temp. Range
- -30 F to 160 F
- Gearbelt Type
- Timing Belt
- Features
- Oil, Heat and crack resistant, 5 years of shelf life
- Banded Belt
- No
- Color
- BLACK
- Tooth Location
- Two Sided
- Industry Number
- D265L1087
- Reinforcing Cord Material
- Fiberglass
- Tooth Shape
- Trapezoidal
- Belt Coating
- Nylon
- Number of Teeth
- 70
- Pitch
- 0.375 in
- Belt Material
- Chloroprene Polymer, Neoprene
- Maximum Operating Temperature
- 160 Degrees F
- Item
- Timing Belt
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.