Shop BESTORQ
See all product information
Create Account
Timing Belt Model D280L819 28 in Effective length and 819 in Top Width
Mfr # D280L819
Zoro # G807443694
product price:Â $617.99
/ea
Free Shipping & Returns
Key Features
Inside Length
28 in
Standards
RMA
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
D280L819
Zoro #
G807443694
UPC #
-
Country of Origin
China
Dimensions
Inside Length
28 in
Top Width
8.19 in
Belt Trade Size
L
Pitch Length
28 in
Details
Standards
RMA
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Banded Belt
No
Weight
4.61
Color
BLACK
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Tooth Shape
Trapezoidal
Number of Teeth
74
Tooth Location
Two Sides
Belt Coating
Nylon
Item
Timing Belt
Pitch
0.375 in
Industry Number
D280L819
Reinforcing Cord Material
Fiberglass
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.