Shop BESTORQ
See all product information
Create Account
Timing Belt Model D300L894 30 in Effective length and 894 in Top Width
Mfr # D300L894
Zoro # G207447582
product price:Â $686.99
/ea
Free Shipping & Returns
Key Features
Inside Length
30 in
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
5.39
Storage Temp.
40F-100F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
D300L894
Zoro #
G207447582
UPC #
-
Country of Origin
China
Dimensions
Inside Length
30 in
Pitch Length
30 in
Top Width
8.94 in
Belt Trade Size
L
Details
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
5.39
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Banded Belt
No
Color
BLACK
Tooth Location
Two Sides
Belt Material
Neoprene/Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Maximum Operating Temperature
160 Degrees F
Industry Number
D300L894
Pitch
0.375 in
Belt Coating
Nylon
Item
Timing Belt
Number of Teeth
80
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.