
Timing Belt Model D315L1412 315 in Effective length and 1412 in Top Width
Mfr # D315L1412
Zoro # G107443295
product price:Â $1,153.99
/ea
Free Shipping & Returns
Key Features
Pitch Length - Timing Belts
31.5 in
Number of Teeth - Timing Belts
84
Pitch - Timing Belts
0.375
Width - Timing Belts
14.12 in
Industry Number - Timing Belts
D315L1412
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
D315L1412
Zoro #
G107443295
UPC #
-
Country of Origin
China
Dimensions
Pitch Length - Timing Belts
31.5 in
Width - Timing Belts
14.12 in
Inside Length
31.5 in
Details
Number of Teeth - Timing Belts
84
Pitch - Timing Belts
0.375
Industry Number - Timing Belts
D315L1412
Material
Rubber
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
8.93
Temp. Range
-30 F to 160 F
For Use With
Heavy Duty General Application
Banded Belt
No
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Standards
RMA
Color
BLACK
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.