Shop BESTORQ
See all product information
Create Account
Timing Belt Model D330L069 33 in Effective length and 069 in Top Width
Mfr # D330L069
Zoro # G707447891
product price:Â $63.29
/eaKey Features
Gearbelt Type
Timing Belt
Banded Belt
No
Inside Length
33 in
Storage Temp.
40F-100F
Standards
RMA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
D330L069
Zoro #
G707447891
UPC #
-
Country of Origin
China
Dimensions
Inside Length
33 in
Belt Trade Size
L
Pitch Length
33 in
Top Width
0.69 in
Details
Gearbelt Type
Timing Belt
Banded Belt
No
Storage Temp.
40F-100F
Standards
RMA
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.46
Color
BLACK
Number of Teeth
88
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Item
Timing Belt
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon
Pitch
0.375 in
Industry Number
D330L069
Tooth Location
Two Sides
Tooth Shape
Trapezoidal
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.