Shop BESTORQ
See all product information
Create Account
Timing Belt Model D330L556 33 in Effective length and 556 in Top Width
Mfr # D330L556
Zoro # G907440746
product price:Â $459.99
/ea
Free Shipping & Returns
Key Features
Weight
3.69
Banded Belt
No
Standards
RMA
Gearbelt Type
Timing Belt
Inside Length
33 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
D330L556
Zoro #
G907440746
UPC #
-
Country of Origin
China
Dimensions
Inside Length
33 in
Belt Trade Size
L
Top Width
5.56 in
Pitch Length
33 in
Details
Weight
3.69
Banded Belt
No
Standards
RMA
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Color
BLACK
Tooth Shape
Trapezoidal
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon
Industry Number
D330L556
Tooth Location
Two Sides
Reinforcing Cord Material
Fiberglass
Pitch
0.375 in
Maximum Operating Temperature
160 Degrees F
Item
Timing Belt
Number of Teeth
88
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.