Shop BESTORQ
See all product information
Create Account
Timing Belt Model D341L056 341 in Effective length and 056 in Top Width
Mfr # D341L056
Zoro # G507445370
product price:Â $53.85
/eaKey Features
Inside Length
34.1 in
Weight
0.39
Storage Temp.
40F-100F
Banded Belt
No
Standards
RMA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
D341L056
Zoro #
G507445370
UPC #
-
Country of Origin
China
Dimensions
Inside Length
34.1 in
Belt Trade Size
L
Pitch Length
34.1 in
Top Width
0.56 in
Details
Weight
0.39
Storage Temp.
40F-100F
Banded Belt
No
Standards
RMA
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Color
BLACK
Maximum Operating Temperature
160 Degrees F
Number of Teeth
90
Pitch
0.375 in
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon
Tooth Location
Two Sides
Industry Number
D341L056
Tooth Shape
Trapezoidal
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.