Shop BESTORQ
See all product information
Create Account
Timing Belt Model D345L169 345 in Effective length and 169 in Top Width
Mfr # D345L169
Zoro # G607447335
product price:Â $152.99
/ea
Free Shipping & Returns
Key Features
Storage Temp.
40F-100F
Weight
1.18
Standards
RMA
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
D345L169
Zoro #
G607447335
UPC #
-
Country of Origin
China
Dimensions
Inside Length
34.5 in
Pitch Length
34.5 in
Belt Trade Size
L
Top Width
1.69 in
Details
Storage Temp.
40F-100F
Weight
1.18
Standards
RMA
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Gearbelt Type
Timing Belt
Color
BLACK
Belt Coating
Nylon
Belt Material
Neoprene/Chloroprene Polymer
Tooth Location
Two Sides
Maximum Operating Temperature
160 Degrees F
Item
Timing Belt
Industry Number
D345L169
Tooth Shape
Trapezoidal
Number of Teeth
92
Reinforcing Cord Material
Fiberglass
Pitch
0.375 in
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.