Shop BESTORQ
See all product information
Create Account
Timing Belt Model D350H200 35 in Effective length and 2 in Top Width
Mfr # D350H200
Zoro # G407440888
product price:Â $148.99
/ea
Free Shipping & Returns
Key Features
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Banded Belt
No
Standards
RMA
Gearbelt Type
Timing Belt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
D350H200
Zoro #
G407440888
UPC #
-
Country of Origin
China
Dimensions
Inside Length
35 in
Belt Trade Size
H
Pitch Length
35 in
Top Width
2 in
Details
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Banded Belt
No
Standards
RMA
Gearbelt Type
Timing Belt
Weight
1.97
Features
Oil, Heat and crack resistant, 5 years of shelf life
Color
BLACK
Industry Number
D350H200
Item
Timing Belt
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Tooth Location
Two Sides
Maximum Operating Temperature
160 Degrees F
Belt Coating
Nylon
Pitch
0.5 in
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
70
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.