Shop BESTORQ
See all product information
Create Account
Timing Belt Model D380H1337 38 in Effective length and 1337 in Top Width
Mfr # D380H1337
Zoro # G107441819
product price:Â $1,256.99
/ea
Free Shipping & Returns
Key Features
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Storage Temp.
40F-100F
Inside Length
38 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
D380H1337
Zoro #
G107441819
UPC #
-
Country of Origin
China
Dimensions
Inside Length
38 in
Belt Trade Size
H
Top Width
13.37 in
Pitch Length
38 in
Details
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Weight
14.24
Temp. Range
-30 F to 160 F
Color
BLACK
Maximum Operating Temperature
160 Degrees F
Number of Teeth
76
Reinforcing Cord Material
Fiberglass
Pitch
0.5 in
Item
Timing Belt
Tooth Shape
Trapezoidal
Industry Number
D380H1337
Belt Coating
Nylon
Belt Material
Neoprene/Chloroprene Polymer
Tooth Location
Two Sides
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.