Shop BESTORQ
See all product information
Create Account
Timing Belt Model D400H150 40 in Effective length and 15 in Top Width
Mfr # D400H150
Zoro # G607443252
product price:Â $131.99
/ea
Free Shipping & Returns
Key Features
Inside Length
40 in
Temp. Range
-30 F to 160 F
Banded Belt
No
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
D400H150
Zoro #
G607443252
UPC #
-
Country of Origin
China
Dimensions
Inside Length
40 in
Pitch Length
40 in
Top Width
1.5 in
Belt Trade Size
H
Details
Temp. Range
-30 F to 160 F
Banded Belt
No
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Weight
1.69
Color
BLACK
Tooth Location
Two Sides
Pitch
0.5 in
Belt Material
Neoprene/Chloroprene Polymer
Tooth Shape
Trapezoidal
Maximum Operating Temperature
160 Degrees F
Belt Coating
Nylon
Industry Number
D400H150
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Number of Teeth
80
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.