Shop BESTORQ
See all product information
Create Account
Timing Belt Model D412L094 412 in Effective length and 094 in Top Width
Mfr # D412L094
Zoro # G607447113
product price:Â $99.79
/eaKey Features
Banded Belt
No
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.78
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
D412L094
Zoro #
G607447113
UPC #
-
Country of Origin
China
Dimensions
Inside Length
41.2 in
Belt Trade Size
L
Top Width
0.94 in
Pitch Length
41.2 in
Details
Banded Belt
No
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.78
Storage Temp.
40F-100F
Standards
RMA
Color
BLACK
Pitch
0.375 in
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer
Tooth Location
Two Sides
Maximum Operating Temperature
160 Degrees F
Belt Coating
Nylon
Industry Number
D412L094
Item
Timing Belt
Tooth Shape
Trapezoidal
Number of Teeth
109
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.