Shop BESTORQ
See all product information
Create Account
Timing Belt Model D427L1337 427 in Effective length and 1337 in Top Width
Mfr # D427L1337
Zoro # G607443153
product price:Â $1,376.99
/ea
Free Shipping & Returns
Key Features
Inside Length
42.7 in
Gearbelt Type
Timing Belt
Standards
RMA
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
D427L1337
Zoro #
G607443153
UPC #
-
Country of Origin
China
Dimensions
Inside Length
42.7 in
Top Width
13.37 in
Pitch Length
42.7 in
Belt Trade Size
L
Details
Gearbelt Type
Timing Belt
Standards
RMA
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
11.46
Temp. Range
-30 F to 160 F
Banded Belt
No
Color
BLACK
Tooth Location
Two Sides
Item
Timing Belt
Tooth Shape
Trapezoidal
Belt Material
Neoprene/Chloroprene Polymer
Pitch
0.375 in
Number of Teeth
113
Belt Coating
Nylon
Industry Number
D427L1337
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.