Shop BESTORQ
See all product information
Create Account
Timing Belt Model D453L069 453 in Effective length and 069 in Top Width
Mfr # D453L069
Zoro # G607443313
product price:Â $79.99
/eaKey Features
Inside Length
45.3 in
Banded Belt
No
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.63
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
D453L069
Zoro #
G607443313
UPC #
-
Country of Origin
China
Dimensions
Inside Length
45.3 in
Top Width
0.69 in
Pitch Length
45.3 in
Belt Trade Size
L
Details
Banded Belt
No
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.63
Standards
RMA
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Color
BLACK
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Tooth Shape
Trapezoidal
Industry Number
D453L069
Item
Timing Belt
Tooth Location
Two Sides
Pitch
0.375 in
Reinforcing Cord Material
Fiberglass
Number of Teeth
120
Belt Coating
Nylon
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.