
Timing Belt Model D555L056 555 in Effective length and 056 in Top Width
Mfr # D555L056
Zoro # G007443425
product price:Â $78.15
/ea
Free Shipping & Returns
Key Features
Temp. Range
-30 F to 160 F
Weight
0.63
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Banded Belt
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
D555L056
Zoro #
G007443425
UPC #
-
Country of Origin
China
Dimensions
Inside Length
55.5 in
Details
Temp. Range
-30 F to 160 F
Weight
0.63
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Banded Belt
No
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Color
BLACK
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.