Shop BESTORQ
See all product information
Create Account
Timing Belt Model D555L1387 555 in Effective length and 1387 in Top Width
Mfr # D555L1387
Zoro # G407443643
product price:Â $1,804.99
/ea
Free Shipping & Returns
Key Features
Weight
15.46
Banded Belt
No
Storage Temp.
40F-100F
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
D555L1387
Zoro #
G407443643
UPC #
-
Country of Origin
China
Dimensions
Inside Length
55.5 in
Pitch Length
55.5 in
Belt Trade Size
L
Top Width
13.87 in
Details
Weight
15.46
Banded Belt
No
Storage Temp.
40F-100F
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Color
BLACK
Tooth Shape
Trapezoidal
Item
Timing Belt
Number of Teeth
148
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Belt Material
Neoprene/Chloroprene Polymer
Maximum Operating Temperature
160 Degrees F
Industry Number
D555L1387
Pitch
0.375 in
Tooth Location
Two Sides
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.