Shop BESTORQ
See all product information
Create Account
Timing Belt Model D580H650 58 in Effective length and 65 in Top Width
Mfr # D580H650
Zoro # G607441593
product price:Â $896.99
/ea
Free Shipping & Returns
Key Features
Banded Belt
No
Storage Temp.
40F-100F
Inside Length
58 in
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
D580H650
Zoro #
G607441593
UPC #
-
Country of Origin
China
Dimensions
Inside Length
58 in
Pitch Length
58 in
Top Width
6.5 in
Belt Trade Size
H
Details
Banded Belt
No
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Weight
10.57
Temp. Range
-30 F to 160 F
Standards
RMA
Color
BLACK
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
116
Maximum Operating Temperature
160 Degrees F
Belt Coating
Nylon
Industry Number
D580H650
Reinforcing Cord Material
Fiberglass
Tooth Location
Two Sides
Item
Timing Belt
Pitch
0.5 in
Tooth Shape
Trapezoidal
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.