Zoro Homepage

Timing Belt Model D730H112 73 in Effective length and 112 in Top Width

  • Mfr # D730H112

  • Zoro # G407443605


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Pitch Length - Timing Belts
73 in
Number of Teeth - Timing Belts
146
Pitch - Timing Belts
0.5
Width - Timing Belts
1.12 in
Industry Number - Timing Belts
D730H112
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D730H112
Zoro #
G407443605
UPC #
-
Country of Origin
China

Dimensions

Pitch Length - Timing Belts
73 in
Width - Timing Belts
1.12 in
Inside Length
73 in

Details

Number of Teeth - Timing Belts
146
Pitch - Timing Belts
0.5
Industry Number - Timing Belts
D730H112
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Standards
RMA
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Banded Belt
No
Weight
2.3
Material
Rubber
For Use With
Heavy Duty General Application
Color
BLACK

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.