Shop BESTORQ
See all product information
Create Account
Timing Belt Model D780H869 78 in Effective length and 869 in Top Width
Mfr # D780H869
Zoro # G507447022
product price:Â $1,502.99
/ea
Free Shipping & Returns
Key Features
Banded Belt
No
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Inside Length
78 in
Storage Temp.
40F-100F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
D780H869
Zoro #
G507447022
UPC #
-
Country of Origin
China
Dimensions
Inside Length
78 in
Pitch Length
78 in
Top Width
8.69 in
Belt Trade Size
H
Details
Banded Belt
No
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Weight
19
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Color
BLACK
Belt Material
Neoprene/Chloroprene Polymer
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Tooth Shape
Trapezoidal
Industry Number
D780H869
Number of Teeth
156
Item
Timing Belt
Pitch
0.5 in
Tooth Location
Two Sides
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.