Shop BESTORQ
See all product information
Create Account
Timing Belt Model D840H1594 84 in Effective length and 1594 in Top Width
Mfr # D840H1594
Zoro # G407442684
product price:Â $2,875.99
/ea
Free Shipping & Returns
Key Features
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
37.53
Inside Length
84 in
Standards
RMA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
D840H1594
Zoro #
G407442684
UPC #
-
Country of Origin
China
Dimensions
Inside Length
84 in
Top Width
15.94 in
Belt Trade Size
H
Pitch Length
84 in
Details
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
37.53
Standards
RMA
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Color
BLACK
Belt Material
Neoprene/Chloroprene Polymer
Item
Timing Belt
Number of Teeth
168
Industry Number
D840H1594
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Belt Coating
Nylon
Tooth Shape
Trapezoidal
Pitch
0.5 in
Tooth Location
Two Sides
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.