Shop BESTORQ
See all product information
Create Account
Timing Belt Model D900H200 90 in Effective length and 2 in Top Width
Mfr # D900H200
Zoro # G307445648
product price:Â $350.99
/ea
Free Shipping & Returns
Key Features
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Inside Length
90 in
Weight
5.05
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
D900H200
Zoro #
G307445648
UPC #
-
Country of Origin
China
Dimensions
Inside Length
90 in
Top Width
2 in
Belt Trade Size
H
Pitch Length
90 in
Details
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
5.05
Banded Belt
No
Standards
RMA
Gearbelt Type
Timing Belt
Color
BLACK
Belt Material
Neoprene/Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Number of Teeth
180
Tooth Shape
Trapezoidal
Pitch
0.5 in
Item
Timing Belt
Belt Coating
Nylon
Industry Number
D900H200
Tooth Location
Two Sides
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.